Welding Rod, ER80S-B6, Low-Alloy Steel, Tube

  • Mfr # 152JF50

  • Zoro # G716058132


product price: $466.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER80S-B6
Container Type
Tube
Material
Low-Alloy Steel
Yield Strength (Minimum Required)
68 ksi
Welding Current Designation
DCEN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152JF50
Zoro #
G716058132
UPC #
662303204624
Country of Origin
Germany

Dimensions

Overall Length
36 in
Overall Diameter
0.0938 in

Details

Item
Welding Rod
AWS Classification
ER80S-B6
Container Type
Tube
Material
Low-Alloy Steel
Yield Strength (Minimum Required)
68 ksi
Welding Current Designation
DCEN
Weight
10 lb
Tensile Strength (As Welded)
93 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Compatible Shielding Gas
100% Argon
Yield Strength (As Welded)
80 ksi
Tensile Strength (Minimum Required)
80 ksi
For Material Type
Low-Alloy Steel to Low-Alloy Steek
Standards
AWS A5.30
Process
TIG Welding (GTAW)
Series
TIGROD ER80S-B6

Description

Welding Rod, AWS Classification ER80S-B6, Material Low-Alloy Steel, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 93 ksi, Yield Strength (Minimum Required) 68 ksi, Yield Strength (As Welded) 80 ksi, Series TIGROD ER80S-B6, Weight 10 lb, For Material Type Low-Alloy Steel to Low-Alloy Steek, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.