Welding Rod, ER80S-D2/ER90S-D2, EA3K, Low-Alloy Steel, Tube

  • Mfr # 1261F20

  • Zoro # G116058145


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Material
Low-Alloy Steel
AWS Classification
ER80S-D2/ER90S-D2; EA3K
Container Type
Tube
For Material Type
Low-Alloy Steel to Low-Alloy Steek
Process
TIG Welding (GTAW)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1261F20
Zoro #
G116058145
UPC #
662303674298
Country of Origin
Canada

Dimensions

Overall Length
36 in
Overall Diameter
0.0938 in

Details

Material
Low-Alloy Steel
AWS Classification
ER80S-D2/ER90S-D2; EA3K
Item
Welding Rod
Container Type
Tube
For Material Type
Low-Alloy Steel to Low-Alloy Steek
Process
TIG Welding (GTAW)
Tensile Strength (As Welded)
110 ksi
Tensile Strength (Minimum Required)
80 ksi
Series
SPOOLARC 83 TIGROD
Compatible Shielding Gas
100% Argon
Yield Strength (As Welded)
95 ksi
Standards
AWS A5.23, AWS A5.28
Welding Current Designation
DCEN
Weight
30 lb
Yield Strength (Minimum Required)
68 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Description

Welding Rod, AWS Classification ER80S-D2/ER90S-D2; EA3K, Material Low-Alloy Steel, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 110 ksi, Yield Strength (Minimum Required) 68 ksi, Yield Strength (As Welded) 95 ksi, Series SPOOLARC 83 TIGROD, Weight 30 lb, For Material Type Low-Alloy Steel to Low-Alloy Steek, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.