Welding Rod, ER90S-B3, Low-Alloy Steel, Tube

  • Mfr # 151JF50

  • Zoro # G616058119


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Material
Low-Alloy Steel
AWS Classification
ER90S-B3
Container Type
Tube
For Material Type
Low-Alloy Steel to Low-Alloy Steek
Tensile Strength (As Welded)
94 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151JF50
Zoro #
G616058119
UPC #
662303204709
Country of Origin
Germany

Dimensions

Overall Length
36 in
Overall Diameter
0.0938 in

Details

Material
Low-Alloy Steel
AWS Classification
ER90S-B3
Container Type
Tube
Item
Welding Rod
For Material Type
Low-Alloy Steel to Low-Alloy Steek
Tensile Strength (As Welded)
94 ksi
Tensile Strength (Minimum Required)
90 ksi
Standards
AWS A5.28
Yield Strength (As Welded)
79 ksi
Process
TIG Welding (GTAW)
Series
TIGROD ER90S-B3
Compatible Shielding Gas
100% Argon
Weight
10 lb
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Yield Strength (Minimum Required)
78 ksi
Welding Current Designation
DCEN

Description

Welding Rod, AWS Classification ER90S-B3, Material Low-Alloy Steel, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 94 ksi, Yield Strength (Minimum Required) 78 ksi, Yield Strength (As Welded) 79 ksi, Series TIGROD ER90S-B3, Weight 10 lb, For Material Type Low-Alloy Steel to Low-Alloy Steek, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.