Welding Rod, ER90S-B3, Low-Alloy Steel, Tube

  • Mfr # 151JF52

  • Zoro # G016058153


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Container Type
Tube
Material
Low-Alloy Steel
AWS Classification
ER90S-B3
Tensile Strength (As Welded)
94 ksi
Weight
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151JF52
Zoro #
G016058153
UPC #
662303204716
Country of Origin
Germany

Dimensions

Overall Length
36 in
Overall Diameter
0.125 in

Details

Container Type
Tube
Material
Low-Alloy Steel
Item
Welding Rod
AWS Classification
ER90S-B3
Tensile Strength (As Welded)
94 ksi
Weight
10 lb
Tensile Strength (Minimum Required)
90 ksi
Yield Strength (Minimum Required)
78 ksi
Standards
AWS A5.28
Compatible Shielding Gas
100% Argon
Welding Current Designation
DCEN
For Material Type
Low-Alloy Steel to Low-Alloy Steek
Yield Strength (As Welded)
79 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Series
TIGROD ER90S-B3
Process
TIG Welding (GTAW)

Description

Welding Rod, AWS Classification ER90S-B3, Material Low-Alloy Steel, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) 94 ksi, Yield Strength (Minimum Required) 78 ksi, Yield Strength (As Welded) 79 ksi, Series TIGROD ER90S-B3, Weight 10 lb, For Material Type Low-Alloy Steel to Low-Alloy Steek, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.