Lead Test Kit, PK120
Mfr # KT002
Zoro # G4161884
product price: $152.99
/pk 120, $1.27/ea
Free Shipping & Returns
Key Features
Type
Lead
Number of Tests
120
Includes
(20) D-Wipe, Single Towels, Solution 1 and 2
Features
Detects Lead
Testing Parameter One
Lead
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT002
Zoro #
G4161884
UPC #
-
Country of Origin
United States
Details
Item
Test Kit
Type
Lead
Number of Tests
120
Includes
(20) D-Wipe, Single Towels, Solution 1 and 2
Features
Detects Lead
Testing Parameter One
Lead
Test Form
Pad
Test Detects For
Lead
Test Type
Lead
Description
Test Kit, Test Form Pad, Test Type Lead, Testing Parameter One Lead, Number of Tests 120, Test Detects For Lead, Includes (20) D-Wipe, Single Towels, Solution 1 and 2, Testing Parameter Four Not Applicable, Testing Parameter Three Not Applicable, Testing Parameter Two Not Applicable, Testing Parameter Five Not Applicable, Package Quantity 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.