Shop ESCALI

2210S Passo High Capacity Digital Scale, 22lb x 0.1oz/10kg x 1g, Stainless Steel

  • Mfr # 2210S

  • Zoro # G804973231


product price:  $89.55
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2210S
Zoro #
G804973231
UPC #
857817000293
Country of Origin
China

Description

Escali 2210s passo high capacity digital scale, 22lb x 0.1oz/10kg x 1g, stainless steel high 22 lb capacity stainless steel a sleek, compact, multifunctional scale that measures liquids, and solids. Also has user friendly touch sensitive technology, and a crisp reverse lcd display to provide easier readings. features: capacity : 22 lbs or 10 kg measures in ounces, pounds + ounces, fluid oz, grams or milliliters accurately measures in 0.1 ounce or 1 gram increments tare (add + weigh) spill proof design reverse lcd backlight automatic shut off (5 minutes) dimensions: 9.5"x6.5"x0.75" (24 cm x 16 cm x 2 cm) two lithium batteries are included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.