Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

562-Lb. Slip-Resistant High Capacity Bathroom Scale

  • Mfr # HC225W

  • Zoro # G910012954


product price: $59.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC225W
Zoro #
G910012954
UPC #
854202006472
Country of Origin
China

Description

The Escali is a high-capacity scale with a slip resistant etched tempered glass surface. In addition to the slip resistant etched glass platform for better footing, the scale is larger in size and heavier when compared to a traditional scale offering a more stable platform with less chance of tipping. The extra-large backlit display is bright and easy to read with large visible numbers that are easy to see in even the dimmest room. Even with the backlit display, there is no need to worry about batteries being drained as the scale will automatically shut off after 10 seconds. The scale also boasts instant-on technology, meaning that you can step on the scale at any time and weigh yourself. There is no need to wake the scale up by tapping it with your foot. Once the weight has been confirmed the display will flash 3 times and in the event that the screen is not visible, the scale also produces an audible beep letting you know that the weight is confirmed and that you can step off of the scale. The hold feature will keep the weight on screen for 10 seconds giving ample viewing time if needed after stepping off of the scale. With a 562 lb capacity and heavy-duty construction, this scale is the ideal choice for those needing a robust and durable scale.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.