Zoro Homepage

Pico Pocket Scale

  • Mfr # N115S

  • Zoro # G600439573


product price: $29.95
/ea

Key Features

Item - Bathroom and Medical Scales
Digital Food Scale
Capacity
11 lb/5 kg
Weighing Units
Pound, Kilogram, Gram, Ounce
Weighing Surface Width
4.8 in
Weighing Surface Depth
3.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N115S
Zoro #
G600439573
UPC #
857817000569
Country of Origin
China

Dimensions

Weighing Surface Width
4.8 in
Weighing Surface Depth
3.8 in
Overall Height
1 in
Battery Size Supported
PP3 (9 Volt)

Details

Item - Bathroom and Medical Scales
Digital Food Scale
Capacity
11 lb/5 kg
Weighing Units
Pound, Kilogram, Gram, Ounce
Scale Graduations
0.10 oz; 1 g
Features
Hold Lock in Weight, Tare Adjustment, Counting, Auto Shutoff
Includes
(1) Battery
Material
Plastic, Metal
Application
Kitchen, Office
Case Color
Silver Gray
Power Source
Battery
Number of Batteries Supported
1
Input Voltage
9V DC

Description

The Escali may be cute, but don't let it's size fool you! It features an 11 lb. capacity. The smaller size allows for space saving and easy storage. It makes a great nutritional scale in the kitchen for food portioning, for your office, or for your hobbies.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.