Zoro Homepage

Touch Screen Digital Timer (Black)

  • Mfr # DR3-B

  • Zoro # G100447771


product price: $16.95
/ea

Key Features

Max. Time Setting
1.65 Hour
Contact Form
Desktop
Depth
1"
Color
Black
Width
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR3-B
Zoro #
G100447771
UPC #
854202006229
Country of Origin
China

Dimensions

Depth
1"
Width
3"
Height
3"

Details

Item
Digital Timer
Max. Time Setting
1.65 Hour
Contact Form
Desktop
Color
Black
Number of Batteries Supported
2
Application/Usage
Kitchen
Battery Type
AAA
Functions
Stopwatch
Special Features
Magnetic Back

Description

Check out the Black Escali Touch Screen Digital Timer! The simple touch screen technology and trendy color makes this timer fun for all ages and easy to use. The timer has a maximum count-up, count-down of 99 minutes and 59 seconds and has a magnet mount or kickstand option.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.