Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3X illuminated, thin pocket magnifier

  • Mfr # 1521-10

  • Zoro # G0964424


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Power
3X
Diopter
8D
Focal Distance
5 in
Lens Dia.
50 x 46mm
Features
Pocket Size, LED Illumination Automatically Turns on when You Pull the Lens Out of the Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1521-10
Zoro #
G0964424
UPC #
04026158927538
Country of Origin
Germany

Dimensions

Lens Dia.
50 x 46mm
Battery Size
CR2025
Lens Diameter
50 x 45mm

Details

Item
LED Pocket Magnifier
Power
3X
Diopter
8D
Focal Distance
5 in
Features
Pocket Size, LED Illumination Automatically Turns on when You Pull the Lens Out of the Case
Includes
(2) Batteries
Lens
Aspheric/Diffractive Hybrid
Case
Plastic
Battery Type
CR2025
Product Type
LED Pocket Magnifier
Magnification Power - Maximum
3X

Description

The Eschhenbach Optik 1521-10 3X illuminated, thin pocket magnifier is the perfect tool for reading. Its slim design allows you to carry it around with ease. This LED pocket magnifier is designed to fit in your pocket. With its automatic on/off feature, this magnifier turns on when you pull the lens out of the case and turns off when you push it back in. It has a power of 3X magnification with an 8D diopter, which means you can see things clearly from a distance. This hybrid aspheric/diffractive lens has a focal distance of 5 in., making it ideal for use at arm's length or further away. The Eschhenbach Optik 1521-10 3X illuminated, thin pocket magnifier is just what you need to help read small print with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.