Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Binocular Magnifying Lens, 2x

  • Mfr # 1645-1

  • Zoro # G1602097


product price: $52.25
/ea

Key Features

Power
2X
Diopter
2.5D
Focal Distance (In./mm)
10 in
Lens Dia. (mm)
75 x 28
Features
Provides Spectacle Wearers With Hands Free Magnification, Light Weight, Lenses Are Interchangeable For Different Magnification Needs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1645-1
Zoro #
G1602097
UPC #
-
Country of Origin
Germany

Dimensions

Lens Dia. (mm)
75 x 28
Lens Diameter
74.5 mm x 28 mm

Details

Item
Replacement Binocular Lens
Power
2X
Diopter
2.5D
Focal Distance (In./mm)
10 in
Features
Provides Spectacle Wearers With Hands Free Magnification, Light Weight, Lenses Are Interchangeable For Different Magnification Needs
Mounts
Clip-On
Focal Distance
10 in
Product Type
Replacement Binocular Lens
Lens
Aspheric w/Hard Coating
Case
Plastic
For Use With
LaboMed Frame (1644-5041), Labo Clip (1646)
Compatible Manufacturer Part Number
1644-5041 & 1646
Magnification Power - Maximum
2X

Description

Replacement Binocular Lens, Power 2X, Diopter 2.5D, Focal Distance 10 in, Lens Diameter 74.5 mm x 28 mm, Case Plastic, Features Provides Spectacle Wearers With Hands Free Magnification, Light Weight, Lenses Are Interchangeable For Different Magnification Needs, For Use With LaboMed Frame (1644-5041), Labo Clip (1646), Includes -, Lens Aspheric w/Hard Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.