Binocular Magnifying Lens, 4x
Mfr # 1645-4
Zoro # G2983601
product price: $42.69
/eaKey Features
Power
4X
Diopter
16D
Focal Distance (In./mm)
2.5 in
Lens Dia. (mm)
35
Mounts
Clip-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1645-4
Zoro #
G2983601
UPC #
-
Country of Origin
Germany
Dimensions
Lens Dia. (mm)
35
Lens Diameter
40 mm
Details
Item
Replacement Monocular Lens
Power
4X
Diopter
16D
Focal Distance (In./mm)
2.5 in
Mounts
Clip-On
Features
Provides Spectacle Wearers With Hands Free Magnification, Light Weight, Lenses Are Interchangeable For Different Magnification Needs
Focal Distance
2.5 in
Product Type
Replacement Monocular Lens
Case
Plastic
Lens
Aspheric w/Hard Coating
For Use With
LaboMed Frame (1644-5041), Labo Clip (1646)
Magnification Power - Maximum
4X
Compatible Manufacturer Part Number
1644-5041 & 1646
Description
Replacement Monocular Lens, Power 4X, Diopter 16D, Focal Distance 2.5 in, Lens Diameter 40 mm, Case Plastic, Features Provides Spectacle Wearers With Hands Free Magnification, Light Weight, Lenses Are Interchangeable For Different Magnification Needs, For Use With LaboMed Frame (1644-5041), Labo Clip (1646), Includes -, Lens Aspheric w/Hard Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.