Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Held LED Magnifier, 12.5x

  • Mfr # 1511-12

  • Zoro # G1308885


product price: $202.34
/ea
Free Shipping & Returns

Key Features

Power
12.5X
Diopter
50D
Focal Distance
0.8 in
Lens Dia.
30mm
Includes
(2) AA Batteries, Small Snap-on Filters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1511-12
Zoro #
G1308885
UPC #
00696230248918
Country of Origin
Germany

Dimensions

Lens Dia.
30mm
Lens Diameter
30 mm
Battery Size
AA

Details

Item
Handheld LED Magnifier
Power
12.5X
Diopter
50D
Focal Distance
0.8 in
Includes
(2) AA Batteries, Small Snap-on Filters
Lens
Aspheric
Battery Type
AA
Case
Plastic
For Use With
Mobase Stand
Features
Bright LED Illumination, Ergonomic Handle
Product Type
Handheld LED Magnifier
Magnification Power - Maximum
12.5X
Compatible Manufacturer Part Number
Mfr.# 1511-004

Description

Handheld LED Magnifier, Power 12.5X, Diopter 50D, Focal Distance 0.8 in, Lens Diameter 30 mm, Battery Size AA, Case Plastic, Features Bright LED Illumination, Ergonomic Handle, For Use With Mobase Stand, Includes (2) AA Batteries, Small Snap-on Filters, Lens Aspheric

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.