Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1511-2
Zoro #
G1065267
UPC #
-
Country of Origin
Germany
Dimensions
Lens Dia.
60mm
Details
Item
Handheld LED Magnifier
Power
3X
Diopter
12
Focal Distance
3.33"
Case
Plastic
Lens
Aspheric with Hard Coating and Detachable Cover
Battery Type
AA
Includes
Two Batteries, Yellow Snap-On Filters
Description
Handheld LED Magnifier, Power 3x, Diopter 12, Focal Distance 3.33 in, Case Plastic, Features -, For Use With -, Includes Two Batteries, Yellow Snap-On Filters, Lens Aspheric with Hard Coating and Detachable Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.