Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Held LED Magnifier, 7x

  • Mfr # 1511-7

  • Zoro # G1908277


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Power
7X
Diopter
28D
Focal Distance
1.43 in
Lens Dia.
35mm
Features
Hand-Held Magnifiers, Bright LED Illumination, Ergonomic Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1511-7
Zoro #
G1908277
UPC #
00094705063484
Country of Origin
Germany

Dimensions

Lens Dia.
35mm
Battery Size
AA
Lens Diameter
35 mm

Details

Item
Handheld LED Magnifier
Power
7X
Diopter
28D
Focal Distance
1.43 in
Features
Hand-Held Magnifiers, Bright LED Illumination, Ergonomic Handle
Battery Type
AA
Case
Plastic
Includes
(2) AA Batteries, Small Snap-on Filters
Lens
Aspheric
For Use With
Mobase Stand
Product Type
Handheld LED Magnifier
Compatible Manufacturer Part Number
Mfr.# 1511-003
Magnification Power - Maximum
7X

Description

The Eshenbach Hand Held LED Magnifier is the perfect tool for examining small objects up close. The powerful 7x magnification makes it easy to see even the smallest details. With a bright LED illumination, this hand held magnifier is perfect for low light conditions. This ergonomically designed magnifier has an aspheric lens with a focal distance of 1.43 in. and diameter of 35 mm. The hand held magnifier also has 28D diopter power and AA battery size, which makes it easy to use without the need for recharging or changing batteries frequently. This Eshenbach Hand Held Magnifier will help you easily examine small objects in detail with its 7x magnification power.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.