Bladder Jack, Triple Bag, 2 tons
Mfr # 92041
Zoro # G4521531
product price:Â $579.99
/ea
Free Shipping & Returns
Key Features
Lifting Capacity
2 Tons
Type
Three Stage Bladder Jack
Features
Max. Height 22"
Includes
(1) Extension 60mm
Application
Automotive, SUV and Light Truck Applications
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92041
Zoro #
G4521531
UPC #
-
Country of Origin
China
Dimensions
Length
9.8"
Details
Lifting Capacity
2 Tons
Item
Bladder Jack
Type
Three Stage Bladder Jack
Features
Max. Height 22"
Includes
(1) Extension 60mm
Application
Automotive, SUV and Light Truck Applications
For Use With
Frame Machines
Product Type
Bladder Jack, Triple Bag, 2 tons
Description
Bladder Jack, Triple Bag, 2 tons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.