Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cribbing Block Kit, 102 ton Capac.

  • Mfr # 12532

  • Zoro # G916521016


product price: $8,594.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Handle Type
Molded In
Includes
(24) Blocks, Bottom Plate, Top Plate
Resistance Properties
Chemical-Resistant, Oil-Resistant, Waterproof
Load Capacity Vertical
100 ton
Color
Black/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12532
Zoro #
G916521016
UPC #
816904025762
Country of Origin
China

Dimensions

Overall Length
23 in
Overall Thickness
63 in
Overall Width
23 in

Details

Handle Type
Molded In
Includes
(24) Blocks, Bottom Plate, Top Plate
Resistance Properties
Chemical-Resistant, Oil-Resistant, Waterproof
Load Capacity Vertical
100 ton
Color
Black/Yellow
Item Weight
835.5 lb
Shape
Rectangle
Item
Cribbing Block Kit
Handle Color
Yellow
Product Type
Cribbing Block
Material
PET Plastics

Description

Cribbing Block Kit, Product Type Cribbing Block, Material PET Plastics, Shape Rectangle, Load Capacity @ 45 Deg. Not Applicable, Load Capacity Vertical 100 ton, Color Black/Yellow, Handle Type Molded In, Overall Length 23 in, Overall Width 23 in, Overall Thickness 63 in, Handle Color Yellow, Includes (24) Blocks, Bottom Plate, Top Plate, Item Weight 835.5 lb, Overall Diameter Not Applicable, Resistance Properties Chemical-Resistant, Oil-Resistant, Waterproof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.