Zoro Homepage

Air Hose for Airbag Jacks, 20 ft., Red

  • Mfr # 12122

  • Zoro # G7456121


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Type
Air Bag Hose and Couplers
Color
Red
For Use With
Airbag Jack Kits: Mfr. No. 12105K, 12107K, 12109K, 12112K, 12113K
Length
20 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12122
Zoro #
G7456121
UPC #
-
Country of Origin
United States

Dimensions

Length
20 ft.

Details

Item
Air Hose for Airbag Jacks
Type
Air Bag Hose and Couplers
Color
Red
For Use With
Airbag Jack Kits: Mfr. No. 12105K, 12107K, 12109K, 12112K, 12113K

Description

Air Hose for Airbag Jacks,20 ft.,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.