Zoro Homepage

Airbag Kit, 13.0 tons

  • Mfr # 12105K

  • Zoro # G7438238


product price: $2,254.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
13 Tons
Features
Molded Inflatable Jacks
Includes
13 tons Air Bag Jack (Mfr. No. #12105); 20 ft. Air Bag Jack Hose and Couplers (Mfr. No. #12122); Single Safety Relief and Control Valve (Mfr. No. #12119); Nipple and Industrial Nipple with Valve (Mfr. No. #12123)
Type
Airbag Jack Kit
Material
Aramid Fiber Consisting of Five Layers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12105K
Zoro #
G7438238
UPC #
-
Country of Origin
United States

Dimensions

Length
15"

Details

Lifting Capacity
13 Tons
Item
Airbag Kit
Features
Molded Inflatable Jacks
Includes
13 tons Air Bag Jack (Mfr. No. #12105); 20 ft. Air Bag Jack Hose and Couplers (Mfr. No. #12122); Single Safety Relief and Control Valve (Mfr. No. #12119); Nipple and Industrial Nipple with Valve (Mfr. No. #12123)
Type
Airbag Jack Kit
Material
Aramid Fiber Consisting of Five Layers
Application
Material Handling, Railroad Work Mining, Rescue, Military, Agricultural, OTR Tire Changing

Description

Airbag Kit,13.0 tons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.