Airbag Kit, 32.0 tons
Mfr # 12109K
Zoro # G7455990
product price: $3,549.99
/ea
Free Shipping & Returns
Key Features
Lifting Capacity
32 Tons
Includes
32 tons Air Bag Jack (Mfr. No. #12109); 20 ft. Air Bag Jack Hose and Couplers (Mfr. No. #12122); Single Safety Relief and Control Valve (Mfr. No. #12119); Nipple and Industrial Nipple with Valve (Mfr. No. #12123)
Application
Material Handling, Railroad Work Mining, Rescue, Military, Agricultural, OTR Tire Changing
Material
Aramid Fiber Consisting of Five Layers
Features
Molded Inflatable Jacks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12109K
Zoro #
G7455990
UPC #
-
Country of Origin
United States
Dimensions
Length
25"
Details
Lifting Capacity
32 Tons
Item
Airbag Kit
Includes
32 tons Air Bag Jack (Mfr. No. #12109); 20 ft. Air Bag Jack Hose and Couplers (Mfr. No. #12122); Single Safety Relief and Control Valve (Mfr. No. #12119); Nipple and Industrial Nipple with Valve (Mfr. No. #12123)
Application
Material Handling, Railroad Work Mining, Rescue, Military, Agricultural, OTR Tire Changing
Material
Aramid Fiber Consisting of Five Layers
Features
Molded Inflatable Jacks
Type
Airbag Jack Kit
Product Type
Airbag Kit,32.0 tons
Description
Airbag Kit,32.0 tons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.