Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airbag Kit, 50.0 tons

  • Mfr # 12112K

  • Zoro # G7456051


product price: $4,125.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
50 Tons
Material
Aramid Fiber Consisting of Five Layers
Includes
50 tons Air Bag Jack (Mfr. No. #12112); 20 ft. Air Bag Jack Hose and Couplers (Mfr. No. #12122); Single Safety Relief and Control Valve (Mfr. No. #12119); Nipple and Industrial Nipple with Valve (Mfr. No. #12123)
Type
Airbag Jack Kit
Application
Material Handling, Railroad Work Mining, Rescue, Military, Agricultural, OTR Tire Changing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12112K
Zoro #
G7456051
UPC #
-
Country of Origin
United States

Dimensions

Length
29"

Details

Lifting Capacity
50 Tons
Item
Airbag Kit
Material
Aramid Fiber Consisting of Five Layers
Includes
50 tons Air Bag Jack (Mfr. No. #12112); 20 ft. Air Bag Jack Hose and Couplers (Mfr. No. #12122); Single Safety Relief and Control Valve (Mfr. No. #12119); Nipple and Industrial Nipple with Valve (Mfr. No. #12123)
Type
Airbag Jack Kit
Application
Material Handling, Railroad Work Mining, Rescue, Military, Agricultural, OTR Tire Changing
Features
Molded Inflatable Jacks

Description

Airbag Kit,50.0 tons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.