Zoro Homepage

Air/Hydraulic Jack, 2 Stage, 66/33 tons

  • Mfr # 92006

  • Zoro # G7461566


product price: $3,364.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Lifting Capacity
66/33 Tons
Type
Air Hydraulic Jack
Includes
(3) Extensions: 1/2", 4-3/4", 2-3/4"
Features
Min. Height 8.66"
Application
Workshops, Mobile Workshops, Tire Repairers and Bodywork Shops
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92006
Zoro #
G7461566
UPC #
-
Country of Origin
Italy

Dimensions

Length
39.37"

Details

Lifting Capacity
66/33 Tons
Item
Air/Hydraulic Floor Jack
Type
Air Hydraulic Jack
Includes
(3) Extensions: 1/2", 4-3/4", 2-3/4"
Features
Min. Height 8.66"
Application
Workshops, Mobile Workshops, Tire Repairers and Bodywork Shops
For Use With
Heavy Vehicles

Description

Air/Hydraulic Jack,2 Stage,66/33 tons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.