Zoro Homepage

Automatic Tire Inflator

  • Mfr # 10963-K

  • Zoro # G708636904


product price: $839.99
/ea
Free Shipping & Returns

Key Features

Includes
(4) Four-Way Manifold 6 ft Hoses (Model 10966), Automatic Handheld Rechargeable Tire Inflator (Model 10963)
Material
Polycarbonate / ABS
Application
Inflating Tires
Hose Length
5 ft
Standards
CE Certified, EN12645: 2014
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10963-K
Zoro #
G708636904
UPC #
816904024543
Country of Origin
Italy

Dimensions

Hose Length
5 ft

Details

Includes
(4) Four-Way Manifold 6 ft Hoses (Model 10966), Automatic Handheld Rechargeable Tire Inflator (Model 10963)
Material
Polycarbonate / ABS
Application
Inflating Tires
Standards
CE Certified, EN12645: 2014
Item
Automatic Tire Inflator
Features
Gauge Type
Digital
Minimum Operating Air Pressure
0.5 psi
Number of Tire Inflators
1
Head Style
Single
Maximum Operating Air Pressure
174 psi
Thread Standard
NPT

Description

Automatic Tire Inflator, Product Type Automatic Handheld Tire Inflator with 4-Way Inflation System, Chuck Type Straight Lock-On, Includes (4) Four-Way Manifold 6 ft Hoses (Model 10966), Automatic Handheld Rechargeable Tire Inflator (Model 10963), Maximum Operating Air Pressure 174 psi, Head Style Single, Number of Tire Inflators 1, Pressure Increments 1 psi, Thread Size 1/4 in, Hose Length 5 ft, Thread Standard NPT, Material Polycarbonate / ABS, Minimum Operating Air Pressure 0.5 psi

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.