Zoro Homepage

Automatic Tire Inflator

  • Mfr # 10963

  • Zoro # G208636930


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Includes
Charger, Electrical Adapter (AU);, Electrical Adapter (EURO), Electrical Adapter (UK), Electrical Adapter (USA)
Material
Polycarbonate / ABS
Application
Deflating Tires, Inflating and Checking Pressure
Hose Length
5 ft
Features
Includes Calibration Certification, Large Backlit Digital Display, Multi-Scale Gauge: PSI, Bar, kPa, kgF, Two Programmable Pre-Set Buttons, Wire Sheathed Hose Eliminates Hose Kinking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10963
Zoro #
G208636930
UPC #
816904024536
Country of Origin
Italy

Dimensions

Hose Length
5 ft

Details

Includes
Charger, Electrical Adapter (AU);, Electrical Adapter (EURO), Electrical Adapter (UK), Electrical Adapter (USA)
Material
Polycarbonate / ABS
Application
Deflating Tires, Inflating and Checking Pressure
Features
Includes Calibration Certification, Large Backlit Digital Display, Multi-Scale Gauge: PSI, Bar, kPa, kgF, Two Programmable Pre-Set Buttons, Wire Sheathed Hose Eliminates Hose Kinking
Standards
CE Certified, EN12645: 2014
Item
Automatic Tire Inflator
Thread Standard
NPT
Maximum Operating Air Pressure
174 psi
Number of Tire Inflators
1
Gauge Type
Digital
Minimum Operating Air Pressure
0.5 psi
Head Style
Single
Maximum Operating Temperature
122 Degrees F

Description

Automatic Tire Inflator, Product Type Automatic Handheld Tire Inflator, Chuck Type Straight Lock-On, Includes Charger, Electrical Adapter (AU);, Electrical Adapter (EURO), Electrical Adapter (UK), Electrical Adapter (USA), Maximum Operating Air Pressure 174 psi, Head Style Single, Number of Tire Inflators 1, Pressure Increments 1 psi, Thread Size 1/4 in, Hose Length 5 ft, Thread Standard NPT, Material Polycarbonate / ABS, Minimum Operating Air Pressure 0.5 psi

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.