Zoro Homepage

Automatic Tire Inflator

  • Mfr # 10964

  • Zoro # G708636942


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Material
Die Cast Aluminum
Application
Deflating Tires, Inflating and Checking Pressure
Hose Length
32 ft
Features
Comprehensive Diagnostics and Error Reports, Designed with a Heavy Duty Metal House, Inflates Accurately with Hose Length upto 165 ft, Large Backlit LCD Display, OPS System-Audible Warning, Two Programmable Pre-Set Functions (P1 and P2) for Quick use with Common Inflation Values
Standards
CE Certified, EN12645: 2014
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10964
Zoro #
G708636942
UPC #
816904024550
Country of Origin
Italy

Dimensions

Hose Length
32 ft

Details

Material
Die Cast Aluminum
Application
Deflating Tires, Inflating and Checking Pressure
Features
Comprehensive Diagnostics and Error Reports, Designed with a Heavy Duty Metal House, Inflates Accurately with Hose Length upto 165 ft, Large Backlit LCD Display, OPS System-Audible Warning, Two Programmable Pre-Set Functions (P1 and P2) for Quick use with Common Inflation Values
Item
Automatic Tire Inflator
Standards
CE Certified, EN12645: 2014
Maximum Operating Temperature
120 Degrees F
Thread Standard
NPT
Head Style
Single
Maximum Operating Air Pressure
174 psi
Minimum Operating Air Pressure
0.5 psi
Number of Tire Inflators
1
Gauge Type
Digital

Description

Automatic Tire Inflator, Product Type Digital Wall Mounted Tire Inflator, Chuck Type Not Applicable, Maximum Operating Air Pressure 174 psi, Head Style Single, Number of Tire Inflators 1, Pressure Increments 1 psi, Thread Size 1/4 in, Hose Length 32 ft, Thread Standard NPT, Material Die Cast Aluminum, Minimum Operating Air Pressure 0.5 psi

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.