Zoro Homepage

Automatic Tire Inflator

  • Mfr # 10965-K

  • Zoro # G908636902


product price: $1,159.99
/ea
Free Shipping & Returns

Key Features

Includes
(4) Four-Way Manifold 25 ft Hoses (Model 10967), Digital Wall Mounted Tire Inflator (Model 10965)
Material
Die Cast Aluminum
Application
Deflating Tires, Inflating Tires
Hose Length
25 ft
Standards
CE Certified, EN12645: 2014
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10965-K
Zoro #
G908636902
UPC #
816904024499
Country of Origin
Italy

Dimensions

Hose Length
25 ft

Details

Includes
(4) Four-Way Manifold 25 ft Hoses (Model 10967), Digital Wall Mounted Tire Inflator (Model 10965)
Material
Die Cast Aluminum
Application
Deflating Tires, Inflating Tires
Item
Automatic Tire Inflator
Standards
CE Certified, EN12645: 2014
Features
The ESCO Digital Wall Mounted Tire Inflator with Tire Inflation 4-Way Manifold System (Model #10965-K) is a Wall Mountable Inflation System Cased in a Robust Die Cast Aluminum Housed Digital Auto Inflator is Simple to use with Plug and Play Design
Minimum Operating Air Pressure
0.5 psi
Maximum Operating Air Pressure
145 psi
Gauge Type
Digital
Head Style
Single
Number of Tire Inflators
1
Thread Standard
NPT

Description

Automatic Tire Inflator, Product Type Digital Wall Mounted Tire Inflator with Tire Inflation 4-Way Manifold System, Chuck Type Not Applicable, Includes (4) Four-Way Manifold 25 ft Hoses (Model 10967), Digital Wall Mounted Tire Inflator (Model 10965), Maximum Operating Air Pressure 145 psi, Head Style Single, Number of Tire Inflators 1, Pressure Increments 1 psi, Thread Size 1/4 in, Hose Length 25 ft, Thread Standard NPT, Material Die Cast Aluminum, Minimum Operating Air Pressure 0.5 psi

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.