Zoro Homepage

Automatic Tire Inflator

  • Mfr # 10965

  • Zoro # G208636923


product price: $941.99
/ea
Free Shipping & Returns

Key Features

Material
Die Cast Aluminum
Application
Deflating Tires, Inflating Tires
Hose Length
25 ft
Features
Comprehensive Diagnostics and Error Reports, IP56 Rated for Indoor and Outdoor Use, Mechanical Anti-Vandal Buttons, Ops System-Audible Warning, Will Inflate Accurately with Hose Lengths upto 164 ft
Standards
CE Certified, EN12645: 2014
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10965
Zoro #
G208636923
UPC #
816904024475
Country of Origin
Italy

Dimensions

Hose Length
25 ft

Details

Material
Die Cast Aluminum
Application
Deflating Tires, Inflating Tires
Features
Comprehensive Diagnostics and Error Reports, IP56 Rated for Indoor and Outdoor Use, Mechanical Anti-Vandal Buttons, Ops System-Audible Warning, Will Inflate Accurately with Hose Lengths upto 164 ft
Standards
CE Certified, EN12645: 2014
Item
Automatic Tire Inflator
Minimum Operating Air Pressure
0.5 psi
Number of Tire Inflators
1
Gauge Type
Digital
Head Style
Single
Maximum Operating Air Pressure
145 psi
Thread Standard
NPT

Description

Automatic Tire Inflator, Product Type Digital Wall Mounted Tire Inflator, Chuck Type Not Applicable, Maximum Operating Air Pressure 145 psi, Head Style Single, Number of Tire Inflators 1, Pressure Increments 1 psi, Thread Size 1/4 in, Hose Length 25 ft, Thread Standard NPT, Material Die Cast Aluminum, Minimum Operating Air Pressure 0.5 psi

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.