Bead Breaker
- Mfr # 10100
- Zoro # G7442709
product price:Â
$
675.90
/ea
Free Shipping & Returns
Key Features
Includes
(1) Bead Breaker
Maximum Load Capacity
13.8 ton
Maximum Operating Air Pressure
10,000 psi
Shell Material
Steel
Fits Chest Size
Ram will Break the Toughest of Beads, use on 5-Piece Rims 25 in to 51 in with Pry Bar/Bead Loosing Pockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10100
- Zoro #
- G7442709
- UPC #
- 816904021221
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fits Chest Size
- Ram will Break the Toughest of Beads, use on 5-Piece Rims 25 in to 51 in with Pry Bar/Bead Loosing Pockets
- Overall Width
- 5 in
- Overall Length
- 18 in
- Overall Height
- 5 in
- Length
- 18 in
Details
- Item
- Bead Breaker
- Includes
- (1) Bead Breaker
- Maximum Load Capacity
- 13.8 ton
- Maximum Operating Air Pressure
- 10,000 psi
- Shell Material
- Steel
- Product Type
- Giant Tire/Earthmover Bead Breaker
- Standards
- OSHA #29CFR1910.177
- Compatible Tire Type
- Earthmover Tires
- Material
- Steel
- Features
- Ram will Break the Toughest of Beads, use on 5-Piece Rims 25 in to 51 in with Pry Bar/Bead Loosing Pockets
Description
Bead Breaker, Product Type Giant Tire/Earthmover Bead Breaker, Material Steel, Overall Height 5 in, Overall Length 18 in, Overall Width 5 in, Overall Diameter Not Applicable, Includes (1) Bead Breaker, Compatible Tire Type Earthmover Tires, Features Ram will Break the Toughest of Beads, use on 5-Piece Rims 25 in to 51 in with Pry Bar/Bead Loosing Pockets, Maximum Load Capacity 13.8 ton, Maximum Operating Air Pressure 10,000 psi, Standards OSHA #29CFR1910.177
Restrictions
WARNING:
This product can expose you to chemicals including Naphthalene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.