Bead Breaker
- Mfr # 10102
- Zoro # G7442760
product price:Â
$
961.99
/ea
Free Shipping & Returns
Key Features
Overall Length
18 in
Shell Material
Steel
Product Type
Maxi Bead Breaker
Maximum Operating Air Pressure
10,000 psi
Maximum Load Capacity
13.8 ton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10102
- Zoro #
- G7442760
- UPC #
- 816904021238
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 18 in
- Overall Height
- 12 in
- Overall Width
- 5 in
- Fits Chest Size
- Clamps Easily to the Wheel, Designed to Work on Front or Back of the Wheel with No Attachments or Accessories, Longer Feet and Claw than the "Combi" Bead Breaker Model #10101, No Setup Time, Works on all 3-Piece Wheels with Extended Flange that Have Replaced the Older 5-Piece Wheels
- Length
- 18 in
Details
- Item
- Bead Breaker
- Shell Material
- Steel
- Product Type
- Maxi Bead Breaker
- Maximum Operating Air Pressure
- 10,000 psi
- Maximum Load Capacity
- 13.8 ton
- Includes
- (1) Bead Breaker
- Features
- Clamps Easily to the Wheel, Designed to Work on Front or Back of the Wheel with No Attachments or Accessories, Longer Feet and Claw than the "Combi" Bead Breaker Model #10101, No Setup Time, Works on all 3-Piece Wheels with Extended Flange that Have Replaced the Older 5-Piece Wheels
- Material
- Steel
Description
Bead Breaker, Product Type Maxi Bead Breaker, Material Steel, Overall Height 12 in, Overall Length 18 in, Overall Width 5 in, Overall Diameter Not Applicable, Includes (1) Bead Breaker, Features Clamps Easily to the Wheel, Designed to Work on Front or Back of the Wheel with No Attachments or Accessories, Longer Feet and Claw than the In.Combi In. Bead Breaker Model #10101, No Setup Time, Works on all 3-Piece Wheels with Extended Flange that Have Replaced the Older 5-Piece Wheels
Restrictions
WARNING:
This product can expose you to chemicals including Naphthalene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.