Zoro Homepage

Bead Breaker

  • Mfr # 10144-K

  • Zoro # G208636893


product price: $3,441.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Features
Designed to be used on Large 5 Piece Rims 49 in to 63 in with Pry Bar/Bead Loosening Pockets, Designed to Prevent the Tool from Kicking Out While Under Hydraulic Pressure, Longer Length Jaw Hooks for Application on a Much Wider Range of 5-Piece Rims, Smooth Ball Bearing Set Screw Design
Standards
OSHA #29CFR1910.177
Overall Length
20 in
Includes
(2) Sets of Jaws, ESC3000 OTR Giant Tire Bead Breaker-Model 10144, Extension Adapter for Rimex Style DGS Wheels-Model 10144-SPADE, Extension Adapter for Titan Style SVM/OVM Wheels-Model 10144-SPADE-XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10144-K
Zoro #
G208636893
UPC #
816904025625
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
20 in
Overall Diameter
5 in
Overall Width
8 in
Overall Height
7 in

Details

Material
Steel
Features
Designed to be used on Large 5 Piece Rims 49 in to 63 in with Pry Bar/Bead Loosening Pockets, Designed to Prevent the Tool from Kicking Out While Under Hydraulic Pressure, Longer Length Jaw Hooks for Application on a Much Wider Range of 5-Piece Rims, Smooth Ball Bearing Set Screw Design
Item
Bead Breaker
Standards
OSHA #29CFR1910.177
Includes
(2) Sets of Jaws, ESC3000 OTR Giant Tire Bead Breaker-Model 10144, Extension Adapter for Rimex Style DGS Wheels-Model 10144-SPADE, Extension Adapter for Titan Style SVM/OVM Wheels-Model 10144-SPADE-XL
Maximum Operating Air Pressure
10,000 psi
Product Type
Tire Bead Breaker Kit
Maximum Load Capacity
25 ton
Compatible Tire Type
OTR Tires

Description

Bead Breaker, Product Type Tire Bead Breaker Kit, Material Steel, Overall Height 7 in, Overall Length 20 in, Overall Width 8 in, Overall Diameter 5 in, Includes (2) Sets of Jaws, ESC3000 OTR Giant Tire Bead Breaker-Model 10144, Extension Adapter for Rimex Style DGS Wheels-Model 10144-SPADE, Extension Adapter for Titan Style SVM/OVM Wheels-Model 10144-SPADE-XL, Compatible Tire Type OTR Tires

Restrictions

WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.