Zoro Homepage

Bead Breaker

  • Mfr # 10144

  • Zoro # G808637153


product price: $2,748.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Features
Overall Length
20 in
Standards
OSHA #29CFR1910.177
Includes
(2) Sets of Jaws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10144
Zoro #
G808637153
UPC #
816904025618
Country of Origin
Italy

Dimensions

Overall Length
20 in
Overall Height
7 in
Overall Diameter
5 in
Overall Width
8 in

Details

Material
Steel
Features
Item
Bead Breaker
Standards
OSHA #29CFR1910.177
Includes
(2) Sets of Jaws
Maximum Operating Air Pressure
10,000 psi
Product Type
Tire Bead Breaker
Compatible Tire Type
OTR Tires
Maximum Load Capacity
25 ton

Description

Bead Breaker, Product Type Tire Bead Breaker, Material Steel, Overall Height 7 in, Overall Length 20 in, Overall Width 8 in, Overall Diameter 5 in, Includes (2) Sets of Jaws, Compatible Tire Type OTR Tires

Restrictions

WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.