Zoro Homepage

Bead Breaker

  • Mfr # 10165

  • Zoro # G508637095


product price: $1,218.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Features
Includes
(1) Bead Breaker
Standards
OSHA #29CFR1910.177
Overall Length
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10165
Zoro #
G508637095
UPC #
816904025359
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3 ft
Overall Height
5 in
Overall Width
5 in

Details

Material
Steel
Features
Includes
(1) Bead Breaker
Item
Bead Breaker
Standards
OSHA #29CFR1910.177
Product Type
Farm Tractor Tire Bead Breaker
Maximum Load Capacity
5 ton
Maximum Operating Air Pressure
10,000 psi
Compatible Tire Type
Agricultural Tires

Description

Bead Breaker, Product Type Farm Tractor Tire Bead Breaker, Material Steel, Overall Height 5 in, Overall Length 3 ft, Overall Width 5 in, Overall Diameter Not Applicable, Includes (1) Bead Breaker, Compatible Tire Type Agricultural Tires

Restrictions

WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.