Shop ESCO EQUIPMENT
See all product information
Create Account
Bead Breaker
- Mfr # 10895
- Zoro # G7438265
product price:Â
$
535.99
/ea
Free Shipping & Returns
Key Features
Product Type
Combi Style Bead Breaker
Overall Length
18 in
Overall Height
12 in
Fits Chest Size
Includes
(1) Bead Breaker
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10895
- Zoro #
- G7438265
- UPC #
- 816904020224
- Country of Origin
- Italy
Dimensions
- Overall Length
- 18 in
- Overall Height
- 12 in
- Fits Chest Size
- Overall Width
- 5 in
- Length
- 18 in
Details
- Item
- Bead Breaker
- Product Type
- Combi Style Bead Breaker
- Includes
- (1) Bead Breaker
- Compatible Tire Type
- Truck Tires
- Maximum Operating Air Pressure
- 10,000 psi
- Color
- Yellow
- Maximum Load Capacity
- 13.8 ton
- Shell Material
- Steel
- Features
- Material
- Steel
- Wire Color
- Yellow
Description
Bead Breaker, Product Type Combi Style Bead Breaker, Material Steel, Overall Height 12 in, Overall Length 18 in, Overall Width 5 in, Overall Diameter Not Applicable, Includes (1) Bead Breaker, Color Yellow, Compatible Tire Type Truck Tires
Restrictions
WARNING:
This product can expose you to chemicals including Naphthalene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.