Shop ESCO EQUIPMENT
See all product information
Create Account
Bead Breaker
- Mfr # 70150
- Zoro # G7460726
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Product Type
Hammer Bead Breaker
Overall Width
3 in
Includes
(1) Bead Breaker
Overall Length
48 in
Fits Chest Size
Breaks the Most Stubborn Beads with Ease, Heavy Duty Tool, will Not Break, Reduces User Fatigue with its Spring Action Design, The Wedge Foot is Forced Between the Bead and Rim Flange, Delivering Blow Directly to the Tip, this Design Prevents Slide Hammer Kick Back
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70150
- Zoro #
- G7460726
- UPC #
- 816904023133
- Country of Origin
- Italy
- Item
- Bead Breaker
- Product Type
- Hammer Bead Breaker
- Includes
- (1) Bead Breaker
- Shell Material
- Steel
- Material
- Steel
- Features
- Breaks the Most Stubborn Beads with Ease, Heavy Duty Tool, will Not Break, Reduces User Fatigue with its Spring Action Design, The Wedge Foot is Forced Between the Bead and Rim Flange, Delivering Blow Directly to the Tip, this Design Prevents Slide Hammer Kick Back
- Traction Material
- Steel
Dimensions
- Overall Width
- 3 in
- Overall Length
- 48 in
- Fits Chest Size
- Breaks the Most Stubborn Beads with Ease, Heavy Duty Tool, will Not Break, Reduces User Fatigue with its Spring Action Design, The Wedge Foot is Forced Between the Bead and Rim Flange, Delivering Blow Directly to the Tip, this Design Prevents Slide Hammer Kick Back
- Overall Height
- 3 in
- Length
- 48 in
Description
Bead Breaker, Product Type Hammer Bead Breaker, Material Steel, Overall Height 3 in, Overall Length 48 in, Overall Width 3 in, Overall Diameter Not Applicable, Includes (1) Bead Breaker, Features Breaks the Most Stubborn Beads with Ease, Heavy Duty Tool, will Not Break, Reduces User Fatigue with its Spring Action Design, The Wedge Foot is Forced Between the Bead and Rim Flange, Delivering Blow Directly to the Tip, this Design Prevents Slide Hammer Kick Back
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.