Zoro Homepage

Bead Breaker

  • Mfr # 70160

  • Zoro # G208637180


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Features
Loosens Tire Bead from the Rim with Leverage, Newly Improved Bead Hook-Reinforced with Steel Brackets to Create Better Leverage on Rim & Add Dexterity, Operates with Air Ratchet Wrench or Ratchet & Socket
Overall Length
10 in
Standards
CE Certified
Includes
(1) Bead Breaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70160
Zoro #
G208637180
UPC #
816904020668
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10 in
Overall Height
6 in
Overall Width
5 in

Details

Material
Steel
Features
Loosens Tire Bead from the Rim with Leverage, Newly Improved Bead Hook-Reinforced with Steel Brackets to Create Better Leverage on Rim & Add Dexterity, Operates with Air Ratchet Wrench or Ratchet & Socket
Item
Bead Breaker
Standards
CE Certified
Includes
(1) Bead Breaker
Maximum Operating Air Pressure
10,000 psi
Product Type
Bead Breaker
Compatible Tire Type
ATV Tires, Agricultural Tires, Lawn Mower Tires

Description

Bead Breaker, Product Type Bead Breaker, Material Steel, Overall Height 6 in, Overall Length 10 in, Overall Width 5 in, Overall Diameter Not Applicable, Includes (1) Bead Breaker, Compatible Tire Type ATV Tires, Agricultural Tires, Lawn Mower Tires, Features Loosens Tire Bead from the Rim with Leverage, Newly Improved Bead Hook-Reinforced with Steel Brackets to Create Better Leverage on Rim & Add Dexterity, Operates with Air Ratchet Wrench or Ratchet & Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.