Bead Seater
Mfr # 20380
Zoro # G508637224
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Features
Classic Designed "End Discharge"- Provides Greater Control and Stability While Seating Even the Toughest of Beads, Designed for the use in Commercial Environments, Safety release valve set to 160 PSI
Standards
ASME Certified
Includes
Barrel, Tank
Maximum Operating Air Pressure
165 psi
Compatible Tire Type
Truck Tires
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20380
Zoro #
G508637224
UPC #
816904024727
Country of Origin
Italy
Dimensions
Overall Height
13 in
Overall Width
13 in
Details
Features
Classic Designed "End Discharge"- Provides Greater Control and Stability While Seating Even the Toughest of Beads, Designed for the use in Commercial Environments, Safety release valve set to 160 PSI
Item
Bead Seater
Standards
ASME Certified
Includes
Barrel, Tank
Maximum Operating Air Pressure
165 psi
Compatible Tire Type
Truck Tires
Description
Bead Seater, Product Type Bead Seater, Material Steel, Overall Height 13 in, Overall Length 22 in, Overall Width 13 in, Overall Diameter Not Applicable, Includes Barrel, Tank, Compatible Tire Type Truck Tires, Features Classic Designed In.End Discharge In.- Provides Greater Control and Stability While Seating Even the Toughest of Beads, Designed for the use in Commercial Environments, Safety release valve set to 160 PSI, Maximum Operating Air Pressure 165 psi, Standards ASME Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.