Bead Seater
Mfr # 20388
Zoro # G608637278
product price: $554.99
/ea
Free Shipping & Returns
Key Features
Features
"High-Force" Discharge Barrel-Designed for Precise Maximum Air Release for Best Seating of the Bead the First Time, Ergonomically Designed to Support Full Control of Tank While Seating Tire/Wheel, Fast, Easy & Powerful Push Button Style Discharge System
Includes
Barrel, Tank
Standards
ASME Certified
Maximum Operating Air Pressure
165 psi
Compatible Tire Type
Tractor Tires
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20388
Zoro #
G608637278
UPC #
816904024765
Country of Origin
Italy
Dimensions
Overall Height
14 1/2 in
Overall Width
14 in
Details
Features
"High-Force" Discharge Barrel-Designed for Precise Maximum Air Release for Best Seating of the Bead the First Time, Ergonomically Designed to Support Full Control of Tank While Seating Tire/Wheel, Fast, Easy & Powerful Push Button Style Discharge System
Includes
Barrel, Tank
Standards
ASME Certified
Item
Bead Seater
Maximum Operating Air Pressure
165 psi
Compatible Tire Type
Tractor Tires
Description
Bead Seater, Product Type Bead Seater, Material Aluminum, Overall Height 14 1/2 in, Overall Length 28 in, Overall Width 14 in, Overall Diameter Not Applicable, Includes Barrel, Tank, Compatible Tire Type Tractor Tires, Features In.High-Force In. Discharge Barrel-Designed for Precise Maximum Air Release for Best Seating of the Bead the First Time, Ergonomically Designed to Support Full Control of Tank While Seating Tire/Wheel, Fast, Easy & Powerful Push Button Style Discharge System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.