Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bead Seater

  • Mfr # 20389

  • Zoro # G408637294


product price: $623.99
/ea
Free Shipping & Returns

Key Features

Features
"High-Force" Discharge Barrel-Designed for Precise Maximum Air Release for Best Seating of the Bead the First Time, Ergonomically Designed to Support Full Control of Tank While Seating Tire/Wheel, Fast, Easy & Powerful Push Button Style Discharge System
Includes
Barrel, Tank
Standards
ASME Certified
Overall Height
12 1/2 in
Overall Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20389
Zoro #
G408637294
UPC #
816904024772
Country of Origin
Italy

Dimensions

Overall Height
12 1/2 in
Overall Width
11 in

Details

Features
"High-Force" Discharge Barrel-Designed for Precise Maximum Air Release for Best Seating of the Bead the First Time, Ergonomically Designed to Support Full Control of Tank While Seating Tire/Wheel, Fast, Easy & Powerful Push Button Style Discharge System
Includes
Barrel, Tank
Item
Bead Seater
Standards
ASME Certified
Maximum Operating Air Pressure
165 psi
Compatible Tire Type
Truck Tires

Description

Bead Seater, Product Type Bead Seater, Material Aluminum, Overall Height 12 1/2 in, Overall Length 30 in, Overall Width 11 in, Overall Diameter Not Applicable, Includes Barrel, Tank, Compatible Tire Type Truck Tires, Features In.High-Force In. Discharge Barrel-Designed for Precise Maximum Air Release for Best Seating of the Bead the First Time, Ergonomically Designed to Support Full Control of Tank While Seating Tire/Wheel, Fast, Easy & Powerful Push Button Style Discharge System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.