Zoro Homepage

Bladder Jack, Air Operated, 3Stage, 2.2 ton, Length: 16.34"

  • Mfr # 92013

  • Zoro # G7461636


product price: $865.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
2-1/5 Tons
Features
Min. Height 8.07"; Pneumatically Controlled Bladder Jack with a High Resistant Diaphragm
Application
Workshops, Mobile Workshops, Tire Repairers and Bodywork Shops
Type
Three Stage Air Bladder Jack
Length
16.34"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92013
Zoro #
G7461636
UPC #
816904023911
Country of Origin
Italy

Dimensions

Length
16.34"

Details

Lifting Capacity
2-1/5 Tons
Item
Air Operated Bladder Jack
Features
Min. Height 8.07"; Pneumatically Controlled Bladder Jack with a High Resistant Diaphragm
Application
Workshops, Mobile Workshops, Tire Repairers and Bodywork Shops
Type
Three Stage Air Bladder Jack

Description

Bladder Jack,Air Operated,3Stage,2.2 ton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.