Zoro Homepage

Bottle Jack

  • Mfr # 10380

  • Zoro # G808637320


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Stroke
5 3/4 in
Lifting Actuator
Trigger
Extension Screw Length
3 3/4 in
Air Hose Length
4 ft
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10380
Zoro #
G808637320
UPC #
816904024857
Country of Origin
China

Dimensions

Extension Screw Length
3 3/4 in
Air Hose Length
4 ft
Minimum Lift Height
9 3/4 in
Minimum Height
9 3/4 in
Base Width
5 3/8 in
Base Length
8 1/4 in
Inlet Connection Size
1/4 in
Maximum Lift Height
18 1/2 in

Details

Item
Bottle Jack
Stroke
5 3/4 in
Lifting Actuator
Trigger
Features
Power Source
Air/Mechanical
Item Weight
33 lb
Minimum Operating Pressure
110 psi
Inlet Connection Type
NPT
Load Capacity
12 ton
Includes
1/4 in NPT Fitted Air Inlet, 4 ft Swivel End Air Hose
Maximum Operating Pressure
125 psi
Body Material
Steel
Jack Type
Bottle Jack

Description

Bottle Jack, Jack Type Bottle Jack, Load Capacity 12 ton, Body Material Steel, Lifting Actuator Trigger, Minimum Lift Height 9 3/4 in, Maximum Lift Height 18 1/2 in, Power Source Air/Mechanical, Minimum Height 9 3/4 in, Air Hose Length 4 ft, Base Length 8 1/4 in, Base Width 5 3/8 in, Extension Screw Length 3 3/4 in

Restrictions

WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.