Zoro Homepage

Bottle Jack

  • Mfr # 10381

  • Zoro # G208637272


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Base Width
5 3/4 in
Features
Base Length
8 7/8 in
Item Weight
41 lb
Inlet Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10381
Zoro #
G208637272
UPC #
816904024871
Country of Origin
China

Dimensions

Base Width
5 3/4 in
Base Length
8 7/8 in
Inlet Connection Size
1/4 in
Air Hose Length
4 ft
Extension Screw Length
4 in
Minimum Height
10 in
Maximum Lift Height
20 in
Minimum Lift Height
10 in

Details

Item
Bottle Jack
Features
Item Weight
41 lb
Load Capacity
20 ton
Maximum Operating Pressure
125 psi
Body Material
Steel
Includes
1/4 in NPT Fitted Air Inlet, 4 ft Swivel End Air Hose
Lifting Actuator
Trigger
Power Source
Air/Mechanical
Inlet Connection Type
NPT
Minimum Operating Pressure
110 psi
Jack Type
Bottle Jack

Description

Bottle Jack, Jack Type Bottle Jack, Load Capacity 20 ton, Body Material Steel, Lifting Actuator Trigger, Minimum Lift Height 10 in, Maximum Lift Height 20 in, Power Source Air/Mechanical, Minimum Height 10 in, Air Hose Length 4 ft, Base Length 8 7/8 in, Base Width 5 3/4 in, Extension Screw Length 4 in

Restrictions

WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.