Zoro Homepage

Bottle Jack

  • Mfr # 10382

  • Zoro # G208637241


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Extension Screw Length
2 1/2 in
Maximum Lift Height
12 5/8 in
Base Width
5 3/4 in
Power Source
Air/Mechanical
Lifting Actuator
Trigger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10382
Zoro #
G208637241
UPC #
816904024864
Country of Origin
China

Dimensions

Extension Screw Length
2 1/2 in
Maximum Lift Height
12 5/8 in
Base Width
5 3/4 in
Air Hose Length
4 ft
Inlet Connection Size
1/4 in
Base Length
8 1/4 in
Minimum Lift Height
7 1/8 in
Minimum Height
7 1/8 in

Details

Item
Bottle Jack
Power Source
Air/Mechanical
Lifting Actuator
Trigger
Item Weight
34 lb
Jack Type
Bottle Jack
Minimum Operating Pressure
110 psi
Maximum Operating Pressure
125 psi
Load Capacity
20 ton
Inlet Connection Type
NPT
Includes
1/4 in NPT Fitted Air Inlet, 4 ft Swivel End Air Hose
Features
Body Material
Steel

Description

Bottle Jack, Jack Type Bottle Jack, Load Capacity 20 ton, Body Material Steel, Lifting Actuator Trigger, Minimum Lift Height 7 1/8 in, Maximum Lift Height 12 5/8 in, Power Source Air/Mechanical, Minimum Height 7 1/8 in, Air Hose Length 4 ft, Base Length 8 1/4 in, Base Width 5 3/4 in, Extension Screw Length 2 1/2 in

Restrictions

WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.