Zoro Homepage

Bottle Jack

  • Mfr # 10383

  • Zoro # G508637309


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Base Width
7 1/8 in
Base Length
9 5/8 in
Body Material
Steel
Maximum Lift Height
20 in
Lifting Actuator
Trigger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10383
Zoro #
G508637309
UPC #
816904024888
Country of Origin
China

Dimensions

Base Width
7 1/8 in
Base Length
9 5/8 in
Maximum Lift Height
20 in
Minimum Lift Height
10 7/8 in
Inlet Connection Size
1/4 in
Minimum Height
10 7/8 in
Air Hose Length
4 ft
Extension Screw Length
3 3/4 in

Details

Item
Bottle Jack
Body Material
Steel
Lifting Actuator
Trigger
Includes
1/4 in NPT Fitted Air Inlet, 4 ft Swivel End Air Hose
Item Weight
63 lb
Maximum Operating Pressure
125 psi
Features
Inlet Connection Type
NPT
Jack Type
Bottle Jack
Minimum Operating Pressure
110 psi
Load Capacity
30 ton
Power Source
Air/Mechanical

Description

Bottle Jack, Jack Type Bottle Jack, Load Capacity 30 ton, Body Material Steel, Lifting Actuator Trigger, Minimum Lift Height 10 7/8 in, Maximum Lift Height 20 in, Power Source Air/Mechanical, Minimum Height 10 7/8 in, Air Hose Length 4 ft, Base Length 9 5/8 in, Base Width 7 1/8 in, Extension Screw Length 3 3/4 in

Restrictions

WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.