Shop ESCO EQUIPMENT
See all product information
Create Account
Bottle Jack, 20 ton, Steel
- Mfr # 10450
- Zoro # G7442928
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Maximum Lift Height
19 3/16 in
Minimum Lift Height
10 5/16 in
Power Source
Air/Manual
Wire Color
Yellow
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10450
- Zoro #
- G7442928
- UPC #
- 816904021788
- Country of Origin
- China
Dimensions
- Maximum Lift Height
- 19 3/16 in
- Minimum Lift Height
- 10 5/16 in
Details
- Item
- Bottle Jack, Air/Hydraulic, 20 tons
- Power Source
- Air/Manual
- Wire Color
- Yellow
- Color
- Yellow
Description
Bottle Jack, Jack Type Bottle Jack, Load Capacity 20 ton, Body Material Steel, Lifting Actuator Trigger, Minimum Lift Height 10 5/16 in, Maximum Lift Height 19 3/16 in, Power Source Air/Manual, Minimum Height 10 5/16 in, Base Length 7 in, Base Width 4 1/2 in, Color Yellow, Features Chrome-Plated Pump Piston and Ram for Added Rust Resistance, Extension Screw Gives Added Height when Necessary, Return springs for faster descent, Screw on Base, Item Weight 35 lb, Maximum Operating Pressure 145 psi
Restrictions
WARNING:
This product can expose you to chemicals including Naphthalene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.