Bottle Jack, Air/Hydraulic, 20 tons
Mfr # 10446
Zoro # G7442989
product price: $307.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Pressure
100 psi
Base Length
7 in
Jack Type
Bottle Jack
Load Capacity
20 ton
Body Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10446
Zoro #
G7442989
UPC #
816904021757
Country of Origin
China
Dimensions
Base Length
7 in
Maximum Lift Height
18 3/4 in
Minimum Lift Height
9 5/8 in
Base Width
4 1/2 in
Minimum Height
9 5/8 in
Air Hose Length
4 ft
Details
Item
High-Clearance Bottle Jacks
Minimum Operating Pressure
100 psi
Jack Type
Bottle Jack
Load Capacity
20 ton
Body Material
Steel
Features
Extension Screw Gives Added Height When Necessary, Return Springs, Rust Resistant, Welded Base and Cylinder to Assure Strength and Eliminate Leaks
Item Weight
35 lb
Maximum Operating Pressure
145 psi
Body Material Finish
Chrome Plated
Lifting Actuator
Manual Handle
Power Source
Air/Mechanical
Description
High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 20 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 9 5/8 in, Maximum Lift Height 18 3/4 in, Power Source Air/Mechanical, Minimum Height 9 5/8 in, Air Hose Length 4 ft, Base Length 7 in, Base Width 4 1/2 in, Body Material Finish Chrome Plated, Features Extension Screw Gives Added Height When Necessary, Return Springs, Rust Resistant, Welded Base and Cylinder to Assure Strength and Eliminate Leaks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.