Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension, 11.8"

  • Mfr # 91031

  • Zoro # G7456219


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Features
Size 12"
Type
Mammut Extension
For Use With
For Jack Mfr. No. 91004, 91005
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91031
Zoro #
G7456219
UPC #
-
Country of Origin
Italy

Details

Item
Extension,11.8"
Features
Size 12"
Type
Mammut Extension
For Use With
For Jack Mfr. No. 91004, 91005

Description

Extension,11.8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.