Zoro Homepage

Extension, 5.9"

  • Mfr # 91026

  • Zoro # G7456246


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Type
Mammut Extension
Features
Size 6"
For Use With
For Jack Mfr. No. 91000, 91003
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91026
Zoro #
G7456246
UPC #
-
Country of Origin
Italy

Details

Item
Extension, 5.9"
Type
Mammut Extension
Features
Size 6"
For Use With
For Jack Mfr. No. 91000, 91003

Description

Extension,5.9 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.