Zoro Homepage

Extension, 9.8"

  • Mfr # 91030

  • Zoro # G7456270


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Features
Size 10"
Type
Mammut Extension
For Use With
For Jack Mfr. No. 91004, 91005
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91030
Zoro #
G7456270
UPC #
-
Country of Origin
Italy

Details

Item
Extension,9.8"
Features
Size 10"
Type
Mammut Extension
For Use With
For Jack Mfr. No. 91004, 91005

Description

Extension,9.8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.