Zoro Homepage

Extension for Air Bladder Jacks, 4.65"

  • Mfr # 92018

  • Zoro # G7455948


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
2 tons
Type
Bladder Jack Extension
Features
Size 4.65"
For Use With
Mfr. No. 92011, 92012, 92013, 92014
Base
3.15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92018
Zoro #
G7455948
UPC #
-
Country of Origin
Italy

Details

Item
Extension for Air Bladder Jacks, 4.65"
Lifting Capacity
2 tons
Type
Bladder Jack Extension
Features
Size 4.65"
For Use With
Mfr. No. 92011, 92012, 92013, 92014
Base
3.15"

Description

Extension for Air Bladder Jacks,4.65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.