Floor Jack, Air/Hydraulic, 22 tons
Mfr # 10448
Zoro # G7442961
product price: $851.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Lifting Capacity
22 Tons
Type
Air Hydraulic Service Jack
Features
Chrome-Plated Pump Piston and Ram for Added Rust Resistance, Self-Retracting, Welded Base and Cylinder to Assure Strength and Eliminate Leaks
Includes
1 in Extension, 2 in Extension, 4 in Extension
Base
Welded Base Design
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10448
Zoro #
G7442961
UPC #
816904021771
Country of Origin
China
Dimensions
Minimum Height
8 1/4 in
Maximum Lift Height
20 3/4 in
Minimum Lift Height
12 1/2 in
Details
Lifting Capacity
22 Tons
Item
Floor Jack
Type
Air Hydraulic Service Jack
Features
Chrome-Plated Pump Piston and Ram for Added Rust Resistance, Self-Retracting, Welded Base and Cylinder to Assure Strength and Eliminate Leaks
Includes
1 in Extension, 2 in Extension, 4 in Extension
Base
Welded Base Design
For Use With
Commercial Truck, Bus, Tractor and Farm Equipment
Color
Yellow
Load Capacity
22 ton
Jack Type
Axle Jack
Power Source
Air/Mechanical
For Lifting
Automobile
Body Material
Steel
For Vehicle Type
Bus, Commercial Truck, Farm Equipment, Tractor
Item Weight
90 lb
Lifting Actuator
Trigger
Description
Service Jack, Jack Type Axle Jack, Load Capacity 22 ton, Body Material Steel, Lifting Actuator Trigger, Minimum Lift Height 12 1/2 in, Maximum Lift Height 20 3/4 in, Power Source Air/Mechanical, Minimum Height 8 1/4 in, For Vehicle Type Bus, Commercial Truck, Farm Equipment, Tractor, For Lifting Automobile, Features Chrome-Plated Pump Piston and Ram for Added Rust Resistance, Self-Retracting, Welded Base and Cylinder to Assure Strength and Eliminate Leaks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.